Shop Alternate Products
This Product is Discontinued
Hydroseal
Safety Relief Valve, 1 In, 50 psi, 316 SS (Discontinued)
Mfr # 4FRV3L0/A5
Zoro # G2523175
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material 316 Stainless Steel
- Outlet Type MNPT
- Inlet Type FNPT