Zoro Select
#6-32 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 100 PK
Mfr # U48300.013.0050
Zoro # G2523787
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Brass
Explore More Products
- ZORO SELECT #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.013.0150
- ZORO SELECT M10-1.50 x 50 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK M51120.100.0050
- ZORO SELECT 1/4"-20 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0400
- ZORO SELECT M5-0.80 x 16 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 3000 PK M516D966A2
- ZORO SELECT #12-24 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.021.0050
- ZORO SELECT M3-0.50 x 6 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51140.030.0006
- ZORO SELECT #8-32 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK U24520.016.0025
- ZORO SELECT M3-0.50 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK M314D7985A
- ZORO SELECT #10-32 x 1/4 in Hex Hex Machine Screw, Plain Steel, 4500 PK 1104MH188
- ZORO SELECT 1/4"-20 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK U48170.025.0125
- NEWPORT FASTENERS #4-40 x 3/8 in Slotted Binding Machine Screw, Zinc Plated Steel, 10000 PK 204664
- Zoro Select Machine Screws