Shop Alternate Products
This Product is Discontinued
Crescent Wiss
Aviation Snip, Left, 10-3/4", Cast Steel (Discontinued)
Mfr # M8R
Zoro # G2523963
This Product is Discontinued
Key Features
- Cutting Action Left
- Overall Length 10-3/4"
- Material Cast Steel
- Features Vertical Offset Blades Keep Hands Clear Of Material
- Safety Latch Yes