Shop Alternate Products
This Product is Discontinued
Vaughan
Hatchet, Rig Builders (Discontinued)
Mfr # RB
Zoro # G2524812
This Product is Discontinued
Key Features
- Handle Material Wood
- Handle Length 17"
- Overall Length 17 1/2 in
- Features Full Polished Head, Rig Builders
- Handle Type Hickory