Shop Alternate Products
This Product is Discontinued
Hyde
Box Cutter, Fixed Blade, Utility, General Purpose, Metal, 5 7/8 in L. (Discontinued)
Mfr # 42005
Zoro # G2525652
This Product is Discontinued
Key Features
- Blade Operation Fixed Blade
- Blade Type Utility
- Overall Length 5 7/8 in
- Handle Type Straight
- Blade Material Steel