Shop Alternate Products
This Product is Discontinued
Greenlee
Punch, Oil Tight, 1.21in (Discontinued)
Mfr # 60242
Zoro # G2526377
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hole Size (In.) 1.21" x 0.19" x 1.38"
- For Use With Greenlee Hand/ Hydraulic Driver
- Includes Punch, Die, Draw Stud, Nuts
- Slug Falls Free
- Hole Size Nominal 1.210 x 0.190 x 1.380"