Parker
3/4" CPI 316 SS Union
Mfr # 12-12 HBZ-SS
Zoro # G2526921
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506
- Fitting Connection Type CPI(TM) x CPI(TM)
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Pipe Fitting Connection Type CPI(TM) x CPI(TM)
Explore More Products
- PARKER 5/8" A-LOK Brass Union Elbow 10EE10-B
- PARKER 3/8" A-LOK x MNPT Brass Connector 6MSC6N-B
- PARKER 1/2" CPI 316 SS Cap 8 PNBZ-SS
- PARKER Union, Carbon Steel, A-LOK, 1/2In 8SC8-S
- PARKER 3/4" A-LOK 316 SS Back Ferrule 12BF12-316
- PARKER 1/4" A-LOK 316 SS Union Elbow 4EE4-316
- PARKER 1/2" CPI x MNPT Brass 90 Degree Elbow 8-4 CBZ-B
- PARKER 1/8" x 5/16" CPI x MNPT SS Male Connector 5-2 FBZ-SS
- PARKER Flare Connect, 37, Brass, CPIxFlare, 1/2In 8-8 X6HBZ6-B
- PARKER 1/4" x 1/8" CPI x MNPT 316 SS Thermocouple Connector 2-4 FH4BZ-SS
- PARKER Connector, Carbon Stl, A-LOKxF, 1/2Inx3/8In 8FSC6N-S
- Parker Tube Fittings