Shop Alternate Products
This Product is Discontinued
Hastings Filters
Transmission Filter, 7 x 8-17/32 In (Discontinued)
Mfr # TF91
Zoro # G2527061
This Product is Discontinued
Key Features
- Filter Design Element Only
- Height 7 in
- Includes Information Sheet, Plastic Neck Seal
- Length 8 17/32 in
- Fluid Type Transmission
Explore More Products
- HASTINGS FILTERS Transmission Filter, 4-15/32 x 21/32 In TF117
- HASTINGS FILTERS Lexus/Toyota Automotive Tranny Filter, Tf146 TF146
- HASTINGS FILTERS Transmission Filter, 7-1/16 x 2-7/32 In TF151
- BALDWIN FILTERS Transmission Filter, 3-11/16 x 5-15/32 In B252
- ATP Auto Trans Filter Kit, Atp B-510 B-510
- BALDWIN FILTERS Transmission Filter, 4-17/32 x 9-1/16 In PT275
- ATP Premium Replacement Auto Trans Filter Kit, B-463 B-463
- DONALDSON Transmission Filter Kit P560971
- ATP Premium Replacement Auto Trans Filter Kit, B-49 B-49
- BALDWIN FILTERS Hydraulic/Transmission Filter, 7-7/32 In BT8833
- MAIN FILTER ALLISON 29558118 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission MF0592945
- Hastings Filters Transmission Filters