Akro-Mils
Stack & Nest Container, Blue, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H
Mfr # 35300BLUE
Zoro # G2527077
$66.42
4% off
Sold in multiples of 3 for $189.75
$189.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Load Capacity 100 lb
- Material Industrial Grade Polymer
- Overall Length 29 1/2 in
- Overall Height 15 in
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H 35300GREY
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H 33166SCLAR
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H 33228RED
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H 35185BLUE
- AKRO-MILS Buckhorn Attached Lid Container 39280 - 28x20-3/4x15-7/16 39280
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H 37676GREY
- AKRO-MILS GEC™ Mesh Straight Wall Container, Solid Base, 23-3/4"Lx 15-3/4"x16-1/8"H, Gray 37676GREYGBL
- AKRO-MILS GEC™ Mesh Straight Wall Container, 23-3/4"Lx15-3/4"Wx12-1/4"H, Gray 37612GREYGBL
- AKRO-MILS Cross Stacking Container, Gray, Industrial Grade Polymer, 17 1/4 in L, 11 in W, 8 in H 34301
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 20 1/8 in H 14489604
- VINTIQUEWISE Shelf Basket, Brown, Fabric: Polyester QI003084
- Akro-Mils Storage Totes & Containers