Zoro Select
Clevis Pin, Steel, 5/8 in. dia., PK5
Mfr # U39798.062.0175
Zoro # G2527695
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 U39798.062.0600
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 U39798.062.0200
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 U39798.062.0400
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 U39797.062.0400
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.750x6 In WWG-CLPZ-130
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 U39797.025.0100
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg PIN3013118
- ZORO SELECT Precision Clevis Pin 4-1/4 Usable Lg PIN7443872
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 L, PK25 WWG-CLPZ-165
- ZORO SELECT Clevis Pin, Std, Steel, 0.750x2 In, PK5 1WGV3
- MIDWEST FASTENER 7/16" x 3" 18-8 Stainless Steel Universal Clevis Pins 3PK 74985
- Zoro Select Clevis Pins