Dayton
AX21 Cogged V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3VU40
Zoro # G2527944
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX21
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 23"
Explore More Products
- DAYTON C106 V-Belt, 110" Outside Length, 7/8" Top Width, 1 Ribs 3GWP4
- DAYTON B94 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs 6L214
- DAYTON A120 V-Belt, 122" Outside Length, 1/2" Top Width, 1 Ribs 3X371
- DAYTON 5VX1030 Cogged V-Belt, 103" Outside Length, 5/8" Top Width, 1 Ribs 2L445
- DAYTON A50 V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs 3X546
- DAYTON B150 V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs 6L220
- DAYTON 3/B180 Banded V-Belt, 183-3/4" Outside Length, 2" Top Width, 3 Ribs 13V518
- DAYTON 3/8V3750 Banded V-Belt, 376" Outside Length, 3" Top Width, 3 Ribs 13V602
- DAYTON 2/D144 Banded V-Belt, 150-1/8" Outside Length, 2-1/2" Top Width, 2 Ribs 11X774
- MTD Belt V 954-0460
- PIX Belt, B Kevlar, 5/8 x 128 in. OC B125K
- Dayton Power Transmission Belts