Wiegmann
NEMA 12, 13 20.0 in H x 16.0 in W x 9.0 in D Wall Mount Enclosure
Mfr # B201609CH
Zoro # G2528872
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 20 in
- Depth 9 in
- Material Carbon Steel
- NEMA Rating 12, 13
Explore More Products
- WIEGMANN NEMA 1 16.0 in H x 16.0 in W x 6.0 in D Wall Mount Enclosure N1C161606WW
- WIEGMANN NEMA 12, 13 6.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure B060404SC
- WIEGMANN NEMA 12, 13 24.0 in H x 24.0 in W x 10.0 in D Wall Mount Enclosure N12242410
- WIEGMANN NEMA 3R 8.0 in H x 8.0 in W x 6.0 in D Wall Mount Enclosure RSC080806G
- WIEGMANN 8 in H x 10 in W x 24 in D Embossed Mounting Holes Mount N3R GUTTER 8X8X24 CRBN STL, GRAY RSCG080824
- WIEGMANN NEMA 1 24 in H x 20 in W x 11 in D Mounting Holes Mount Enclosure, Nema1 24 X 20 X 10.75 N1C202410LP
- WIEGMANN NEMA 3R, 4, 12, 13 36.0 in H x 36.0 in W x 12.0 in D Wall Mount N412363612C
- WIEGMANN 30 in H x 30 in W x 8 in D Mounting Holes Mount N412303008SS3PTC
- WIEGMANN 26 in H x 42 in W x 96 in D Freestanding Mount WA903620SSFSN43PT
- WIEGMANN NEMA 3R 18.0 in H x 18.0 in W x 6.0 in D Wall Mount Enclosure RSC181806GNK
- NVENT HOFFMAN NEMA 12, 13 24.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure A242408LP
- Wiegmann Electrical Enclosures