Square D
Limit Switch Lever Arm Rod, 10 In. Arm L
Mfr # 9007FA1
Zoro # G2529073
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 10 in
- Roller Dia. 0.12 in
- For Use With 9007AW, Mfr. No. 9007C
- Roller Material Stainless
- Arm Material Stainless Steel
Explore More Products
- SQUARE D Limit Switch Lever Arm Rod, 12 In. Arm L 9007FA5
- SQUARE D Roller Lever Arm, 0.88 to 4 In. Arm L 9007HA1
- SQUARE D Roller Lever Arm, 1.5 In. Arm L 9007MA18
- SQUARE D Roller Lever Arm, 2 In. Arm L 9007CA18
- SQUARE D Roller Lever Arm, 1.5 In. Arm L 9007MA11
- SQUARE D Roller Lever Arm, 0.88 In. Arm L 9007AA1
- SQUARE D Roller Lever Arm, 2.5 In. Arm L 9007B7
- SQUARE D Lever Operating AO
- SQUARE D Roller Lever Arm, 2 In. Arm L 9007CA13
- DAYTON Limit Switch Lever Arm, 5.5 In. Arm L 12T875
- SQUARE D Roller Lever Arm, 0.88 to 4 In. Arm L 9007HA4
- Square D Limit Switches & Accessories