Shop Alternate Products
This Product is Discontinued
Duff-Norton
Acme Screw, Dia.50 In, Length 36 In (Discontinued)
Mfr # 050ASA025R-36
Zoro # G2529177
This Product is Discontinued
Key Features
- Material Steel
- Screw Dia. 0.5 in
- Thread Direction Right Hand
- Number of Starts 1
- For Use With Flange 5JDK5