Zoro Select
Low Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 15/32 in H, 25 PK
Mfr # CPB086
Zoro # G2530071
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Low Crown
- Material Steel
- Material Grade/Class Not Graded
- Finish Zinc Plated
- Overall Height 15/32 in
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 15/16 in H, 2 PK CPB194
- ZORO SELECT Low Crown Cap Nut, #12-24, Steel, Zinc Plated, 13/32 in H, 25 PK CPB281
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H CPB198
- ZORO SELECT Low Crown Cap Nut, #10-24, Brass, Plain, 13/32 in H, 10 PK CPB206
- ZORO SELECT High Crown Cap Nut, 5/8"-18, Steel, Plain, 1-9/32 in H, 2 PK CPB119
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 25 PK CPB022
- ZORO SELECT Standard Crown Cap Nut, M14-2.00, 18-8 Stainless Steel, Plain, 25 mm H DN7X01400-001P1
- ZORO SELECT High Crown Cap Nut, 1/2"-13, 18-8 Stainless Steel, Plain, 1-3/4 in H Z0336-188EP
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Nickel Plated, 0.807 in H, 200 PK 63NC
- ZORO SELECT Low Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK CPB239
- ZORO SELECT Cap Nut, 5/8", Plastic, Black, 0.645 in H, 10 PK 138264000
- Zoro Select Cap Nuts & Acorn Nuts