Zoro Select
1/2" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A
Mfr # BULK-RS-NHS40-28
Zoro # G2530306
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Viton, 1/8"Thick, 12"x12", 70A BULK-RS-V75-24
- ZORO SELECT Rubber, Silicone, 1/16 In Thick, 36 x 10 ft BULK-RS-S50BFDA-11
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-H70-909
- ZORO SELECT Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 12" W x 12" L BULK-RS-S60CLRFDA-9
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A BULK-RS-NHS70-903
- ZORO SELECT Rubber, Viton, 1/16"Thick, 24"x12", 70A BULK-RS-V75-445
- ZORO SELECT Buna-N Roll, 90A, 10'x36"x3/16", Black BULK-RS-H90-109
- ZORO SELECT Rubber Strip, 1/8" Thickness, 3/4" W BULK-RS-N50-99
- ZORO SELECT Neoprene Strip, 70A, 36"x4"x5mm, Black BULK-RS-NHS70-983
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 36" Width x 36" Length - Black 20-107
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 3ft Width x 6ft Length - Black 20-107
- Zoro Select Rubber Sheets & Strips