Westward
Magnetic Pickup, 7/16 In. Dia, 2 lb. Pull
Mfr # 1VTZ3
Zoro # G2530893
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 3/8 in
- Diameter 7/16 in
- Extended Length 30 in
- Pull Capacity 2 lb
- Material Copper
Explore More Products
- WESTWARD Pick-Up Tool, Mag, 12 to 25 In L, 5 lb Pull 10E746
- WESTWARD Flexible Magnet, Neodymium, 20 In 4FPU8
- WESTWARD Magnetic Pickup, 3 1/2 Lb Pull, 5 1/4 In L 1VTX6
- WESTWARD Magnetic Sweeper, 18 In, 35Lb Pull 1VTY3
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity 2VAG6
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual 45KH11
- WESTWARD Magnetizer/Demagnetizer, 1 x1, High Energy 10E859
- WESTWARD Magnetic Pickup, 3 1/2-5 lb., 6-1/4 In 1VTX7
- WESTWARD Telescoping Flexible Magnet, 8 3/4 In 4FPU6
- WESTWARD Pickup Magnet w/Extension, 26 In 4FPV3
- ZORO SELECT Magnetic Sweeper w/Release, 160 lb, 30-1/4 MFSM24RX
- Westward Inspection and Retrieving Tools