Revcor
Blower Whl, Dia 9 1/8 In, Width 4 1/2 In
Mfr # BC912-450S R
Zoro # G2531925
$113.84
6% off
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 1/8 in
- Bore Dia. (In.) 5/8 in
- Rotation CW Closed End
- Wheel Width (In.) 4 1/2 in
- Wheel Width 4 1/2 in
Explore More Products
- REVCOR Blower Whl, Dia 8 in, Width 2 1/2 In B800-250HS
- REVCOR Blower Whl, Dia 6 In, Width 9 In PD660-400
- REVCOR Blower Whl, Dia 12 5/8 In, Width 5 In B1262-500S L
- REVCOR Blower Whl, Dia 5-1/4 In, Width 8 In Q525-400D
- REVCOR Blower Whl, Dia 4 1/4 In, Width 2 15/16 In Q425-293S 2-2794-SGL
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 In C525-600D R
- REVCOR Blower Whl, Dia 8 1/2 In, Width 7 In 809101-SGL-1
- REVCOR Blower Whl, Dia 5 3/4 In, Width 3 7/16 In Q575-343S R
- REVCOR Blower Whl, Dia 7 1/8 In, Width 1 In B712-100HS
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In Q575-250S L
- REVCOR Blower Whl, Dia 5 3/4 In, Width 6 7/8 In Q575-343D R
- Revcor Direct Drive Blower Wheels