Dayton
B144 V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3X651
Zoro # G2531977
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B144
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Explore More Products
- DAYTON 4L540 V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs 4L540
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs 5L880
- DAYTON 3VX315 Cogged V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs 2L381
- DAYTON 3/B93 Banded V-Belt, 96-3/4" Outside Length, 2" Top Width, 3 Ribs 13V498
- DAYTON B35 V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs 3X634
- DAYTON B154 V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs 6L221
- DAYTON 5/C136 Banded V-Belt, 140-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs 13W497
- DAYTON 6/5V900 Banded V-Belt, 90-3/4" Outside Length, 3-3/4" Top Width, 6 Ribs 13G055
- DAYTON 6/D390 Banded V-Belt, 393-1/8" Outside Length, 7-1/2" Top Width, 6 Ribs 11X892
- BESTORQ BX81 Cogged Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs BX81
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 4 Ribs - 4/5V3150 4R5V3150
- Dayton V-Belts