Zoro Select
Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L
Mfr # 04110.240.060
Zoro # G2532677
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 36 mm
- Drive External Hex
- Material Grade/Class Class 10.9
- Material Steel
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK U01200.100.0500
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK U55010.031.0200
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK U51010.062.0400
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK M04100.120.0055
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK M04100.120.0130
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8 in L, 50 PK B04104.050.0800
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK U01062.025.0550
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 50 PK U04360.031.0275
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK U08200.025.0275
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 100 PK M01210.100.0025
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK N04100.075.0225
- Zoro Select Hex Head Cap Screws