Cambro
Food Pan, Half Size, Clear, PK6
Mfr # CA26CW135
Zoro # G2532853
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Half Size
- Material polycarbonate
- Width 10 7/16 in
- Depth 6 in
- Capacity 9.4 qt
Explore More Products
- CAMBRO Pan, Food , 1/6, 6"D, Translucent 66PP(190)
- CAMBRO Lid For Clear 12Qt Lettu Ce Bkt RFSCWC12(135)
- CAMBRO Pan, Food , H-Pan, 1/9, 2-1/2"Deep 92HP(150)
- CAMBRO Food Pan, Fourth Size, Clear, PK6 CA42CW135
- CAMBRO Drain Tray 1/3 Size-135 Clear SP-309
- CAMBRO Food Pan Drain Shelf 1/2 H-Pan Amber EA20HPD150
- CAMBRO Drain Tray 1/4 Size-135 Clear SP-317
- CAMBRO Food Pan 1/3 x 6" Camwear White EA36CW148
- CAMBRO Cover, Notched , Flat, 1/9 Sz 90CWCN-135
- WINCO 2/3 Size 6 in Steam Table Pan SPTT6
- VOLLRATH Pan, Fourth-Size, 3 Qt 30442
- Cambro Food Pans