Dayton
AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase
Mfr # 1LPL5
Zoro # G2533045
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 115/230V AC
- Gearmotor Phase 1
- Gearmotor Type AC Gearmotor
- Max. Torque 600 in-lb
- Gearmotor Shaft Type Single
Replacement Parts
Explore More Products
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 6Z405
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase 4CVZ3
- DAYTON AC Gearmotor, 483.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 4Z385
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPN4
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage 2H575
- DAYTON DC Gearmotor, 25.0 in-lb Max. Torque, 500 RPM Nameplate RPM, 90V DC Voltage M1135228.00
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L518
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase 1L524
- DAYTON AC Gearmotor, 68.0 in-lb Max. Torque, 113 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase 096035.00
- DAYTON DC Gearmotor, 56.0 in-lb Max. Torque, 45 RPM Nameplate RPM, 90V DC Voltage 1LRB4
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 1LPN3
- Dayton AC Gear Motors