Rust-Oleum
Textured Spray Paint, Desert Bisque, Textured, 12 oz
Mfr # 223524
Zoro # G2533404
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Beiges
- Paint and Primer Finish Textured
- Net Weight 12 oz
- Coverage 4 to 6 sq ft
Explore More Products
- RUST-OLEUM Textured Spray Paint, White, Textured, 12 oz 7225830
- RUST-OLEUM Textured Spray Paint, Autumn Brown, Textured, 12 oz 223523
- RUST-OLEUM Textured Spray Paint, Aged Iron, Textured, 12 oz 223525
- RUST-OLEUM Spray Paint, Titanium Silver, Gloss, 11 oz. 245220
- RUST-OLEUM Spray Paint, Canyon Black, Satin, 12 oz 346951
- RUST-OLEUM 11 Oz Orange Specialty Fluorescent Spray 1954830
- RUST-OLEUM STOPS RUST HMRD BRN 1QT 352846
- RUST-OLEUM 223523 12 oz Autumn Brown Stops Rust Multicolor Textured Spray 163296
- RUST-OLEUM V2147 IND YELLOW HARD HATSPRAY VOC V2147838
- RUST-OLEUM Black, Semi-Gloss, 12 oz 1909-830
- RUST-OLEUM Spry Pnt Camo Khaki 1917830
- Rust-Oleum Spray Paint