Olfa
Snap-off Utility Blade, 9mm W, PK10
Mfr # AB-10S
Zoro # G2533413
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 mm
- Length 3 3/8 in
- Material Stainless Steel
- Features Rust and Corrosion Resistant
- Blade Width 3/8 in
Explore More Products
- OLFA Snap-Off Blade, 25mm W, PK40 HB/CP40
- OLFA Snap-off Utility Blade, 9mm W, PK50 AB-50S
- OLFA Blade, Standard, Pk50 AB-50B
- OLFA Snap-off Utility Blade, 18mm W, PK10 LB-10B
- OLFA Snap-off Utility Blade, 9mm W, PK10 ABB-10B
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 PB-800
- OLFA SKB2 DualEdge Replacement Blades for SK4 SK9 Safety Knives, 50PK 9614
- OLFA Snap-off Utility Blade, 18mm W, PK5 LH-20B
- OLFA 18mm Silver Snap-Off Blade, 50PK 5016
- OLFA Utility Blade, Square Point, 18mm W, PK10 SKB-7/10B
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, High Carb Steel BB6379KIT
- Olfa Utility Knife Blades