Westward
Combination Wrench, Metric, 15mm Size
Mfr # 1EYK5
Zoro # G2533702
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 7/8 in
- Size 15mm
- Finish Black Oxide
- Material Alloy Steel
- Number of Points 12
Explore More Products
- WESTWARD Combination Wrench, 11/32", SAE, Satin 54RY94
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" 54PP45
- WESTWARD Combination Wrench, Metric, 10mm Size 5MW23
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" 54PP33
- WESTWARD Combination Wrench, 1-5/8", SAE, 12 pt. 54RZ40
- WESTWARD Combination Wrench, SAE, 7/8in Size 1EYH9
- WESTWARD Wrench, Comb./Flexible Head, Metric, 11mm 54PP09
- WESTWARD Combination Wrench, Metric, 14mm Size 5MW27
- WESTWARD Wrench, Combination/Extra Long, Metrc, 18m 54PN99
- TEKTON 35 mm Combination Wrench WCB24035
- MARTIN TOOLS SPROCKET & GEAR WRENCH COMB CH 7/8" 12 PT LONG MT1167
- Westward Wrenches