Shop Alternate Products
This Product is Discontinued
Dayton
Pool/Spa Pump, 5 HP, 3450,230V (Discontinued)
Mfr # 5PXE0
Zoro # G2533912
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 5 hp
- Phase Single
- Voltage 230
- Amps 21.5
- Motor Type Capacitor-Start/Run
Customers Also Purchased
- Brand Dayton
-
MFR #
5PXE0
-
Zoro #
G2533912
- UPC # 190735349885
- Country of Origin China
- Category Pool & Spa Pumps
Dimensions
Compatible Intake Pipe Size | 3 in |
Compatible Discharge Pipe Size | 3 in |
Intake and Discharge Size | 3 in , 3 in |
Details
Item | Swimming Pool Pump |
HP | 5 hp |
Phase | Single |
Voltage | 230 |
Amps | 21.5 |
Motor Type | Capacitor-Start/Run |
GPM of Water @ 10 Ft. of Head | 274.1 gpm |
GPM of Water @ 40 Ft. of Head | 226.1 gpm |
GPM of Water @ 80 Ft. of Head | 124.1 gpm |
GPM of Water @ 50 Ft. of Head | 205.8 gpm |
RPM | 3450 |
GPM of Water @ 90 Ft. of Head | 90.3 gpm |
GPM of Water @ 30 Ft. of Head | 243.2 gpm |
GPM of Water @ 70 Ft. of Head | 153.3 gpm |
GPM of Water @ 20 Ft. of Head | 257.9 gpm |
GPM of Water @ 60 Ft. of Head | 182.3 gpm |
Standards | CSA US, UL1081 |
Product Type | Pool/Spa Pump |
Flow Rate @ 50 ft of Head (Maximum) | 205.8 gpm |
Priming | Self-Priming |
Flow Rate @ 30 ft of Head (Maximum) | 243.2 gpm |
Flow Rate @ 10 ft of Head (Maximum) | 274.1 gpm |
Flow Rate @ 70 ft of Head (Maximum) | 153.3 gpm |
Motor Enclosure | Open Dripproof |
Discharge Type | NPT |
Duty Cycle | Intermittent |
Horsepower | 5 hp |
Flow Rate @ 40 ft of Head (Maximum) | 226.1 gpm |
Nameplate Voltage | 230V AC |
Flow Rate @ 80 ft of Head (Maximum) | 124.1 gpm |
Flow Rate @ 60 ft of Head (Maximum) | 182.3 gpm |
Maximum Feet of Head | 100 ft |
Pump Housing Material | Bronze |
Intake Type | NPT |
Flow Rate @ 100 ft of Head (Maximum) | 0 gpm |
Flow Rate @ 90 ft of Head (Maximum) | 90.3 gpm |
Flow Rate @ 20 ft of Head (Maximum) | 257.9 gpm |
Suction Lift (Maximum) | 6 ft |
Maximum RPM | 3,450 RPM |
Description
Swimming Pool Pump, Phase Single, Horsepower 5 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 100 ft, Flow Rate @ 20 ft of Head (Maximum) 257.9 gpm, Flow Rate @ 30 ft of Head (Maximum) 243.2 gpm, Flow Rate @ 40 ft of Head (Maximum) 226.1 gpm, Flow Rate @ 50 ft of Head (Maximum) 205.8 gpm, Flow Rate @ 70 ft of Head (Maximum) 153.3 gpm, Flow Rate @ 90 ft of Head (Maximum) 90.3 gpm, Flow Rate @ 100 ft of Head (Maximum) 0 gpm, Suction Lift (Maximum) 6 ft, Intake Type NPT, Discharge Type NPT
- This item has been restricted from sale in the following states: CA