First Aid Only
Wire Rack, Wall Mount, Metal, Black
Mfr # FX-203
Zoro # G2534122
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Case Material Metal
- Height 5 3/4 in
- Material Metal
- Number of Shelves 4
Explore More Products
- FIRST AID ONLY First Aid Kits, Plastic, 50 Person 228-CP
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box FAE-3041
- FIRST AID ONLY First Aid Kit Refill, 3" Self Adhering Wrap, Blue, 1 Per Bag FAE-5933
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 5 Person FAO-420
- FIRST AID ONLY First Aid Cabinet, 3.25" W, 14.25" H 746005-021
- FIRST AID ONLY ANSI Class B+ 4 Shelf First Aid Station with Medications, 1437 Pieces 90576
- FIRST AID ONLY Unitized First Aid kit, Metal, 75 Person 90701
- FIRST AID ONLY Stop Bleed Kit, Plastic Type, 5-1/4" H 91104
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person 10097
- MEDIQUE Empty 3 Shelf First Aid Cabinet, Metal 712MTM
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person FAO-122/LAB
- First Aid Only First Aid Kits