Zoro Select
Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 1MMU9
Zoro # G2534131
$63.32
12% off
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT FNPT Black Forged Steel 90 Degree Elbow 1MMU2
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 1MMU7
- ZORO SELECT FNPT Black Forged Steel 90 Degree Elbow 1MMU4
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum ZUSA-PF-5667
- ZORO SELECT Malleable Iron Square Head Plug Class 150 5P545
- ZORO SELECT 1-1/2" Malleable Iron Coupling 1LBY9
- ZORO SELECT Black Nipple, Welded, 3/8x7 1/2 793M87
- ZORO SELECT 2" x 1-1/2" Malleable Iron Reducing Coupling 4316001472
- ZORO SELECT Wye, Cast Iron, 5 x 5 x 3 in, Socket 221328
- STZ Pipe Hook Blk 1/2" 366 DECORHOOK-2
- ZORO SELECT Test Tee, Cast Iron, 3 in Pipe Size, Socket 222048
- Zoro Select Black Pipe Fittings