Wooster
Adjustable Painting Extension Pole, Universal Connection, 2 to 4 ft, 1 1/2 in dia., Black/Silver
Mfr # R090
Zoro # G2534472
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 to 4 ft
- Diameter 1 1/2 in
- Thread Universal
- Construction Aluminum Inner Pole, Fiberglass Outer Pole
- Color Black/Silver
Explore More Products
- WOOSTER Painting Extension Pole, Universal Connection, 60 in L F0005-60
- WOOSTER Paint Roller Pole, 5 ft L, 15/16" Dia., Red R070-60
- WOOSTER Sherlock Gt Extension Pole 8-16 Feet R096
- WOOSTER Adjusable Painting Extension Pole, Universal Connection, 2 to 4 ft, 1 1/2 in dia., Tan R054
- WOOSTER 8'-16' Painting Extension Pole R057
- WOOSTER 6'-12' Painting Extension Pole R056
- WOOSTER Sherlock Extension Pole, 8 ft, Beige/Green 00R0550000
- WOOSTER 6'-12' Painting Extension Pole R092
- MR. LONGARM Mr. Longarm 7506 Section Super Tab-Lok Extension Pole 3.5 ft. 1601350
- SURTEK Steel Extension Pole 1.2M CAB55
- MR. LONGARM Pole Extension Al Fbrgls 2-4Ft 3204
- Wooster Paint Roller Extension Poles