- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, White, Labels/Roll: 100
Shop Alternate Products
This Product is Discontinued
Brady
Label, White, Labels/Roll: 100 (Discontinued)
Mfr # PTL-20-351
Zoro # G2534497
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 2"
- Length 1"
- Height 1"
Customers Also Purchased
- Brand Brady
-
MFR #
PTL-20-351
-
Zoro #
G2534497
- UPC # 662820187004
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1" |
Height | 1" |
Label Height | 2 in |
Label Width | 1 in |
Label Size (HxW) - Indicating Labels | 2 in x 1 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | White |
Material | Vinyl |
Labels per Roll | 100 |
Tape Format | Die Cut - Tag |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155 |
Adhesive | Yes |
Label Type | Vinyl |
Application | Tamper Indicating Labels |
Legend | Blank |
Temp. Range | -40 Degrees to 180 Degrees F |
For Use With | TLS 2200(R) Thermal Transfer Portable Printer |
Background Color | White |
Printer Series Compatability | Brady Thermal Portable Printers:TLS 2200TLS PC Link |
Label Material | Vinyl B351 |
Label Thickness | 0.0028 in |
Label Finish | Matte |
Label Color & Finish - Indicating Labels | White ( Matte ) |
Material - Indicating Labels | Vinyl with Permanent Acrylic Adhesive |
Adhesive Properties | Permanent Adhesive |
Label Media Format | Precut Roll |
Recommended Ribbon | M61-R6210, M71-R6200, R6210 |
Secondary Label Included | No |
Indicating Properties | Tamper Indicating Destructible upon Removal |
Adhesive Strength - Indicating Labels | Permanent |
Minimum Service Temperature | -40 Degrees F |
Label Shape | Rectangle |
Maximum Service Temperature | 176 Degrees F |
Adhesive Material | Acrylic |
Material Series | B-351 |
Compatible Mfr Part Number | M61-R6210, M71-R6200 |
Label Color | White |
Product Type | Labels |
Labels per Row | 1 |
Label & Ribbon Color - Indicating Labels | White |
Resistance Properties | Abrasion-Resistant, High Temperature-Resistant, Humidity-Resistant, Tamper-Resistant, UV-Resistant, Weather-Resistant |
For Print Method | Thermal-Transfer |
Inkjet Printable | No |
Labels per Roll - Indicating Label Printer Labels | 100 |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-351, Recommended Ribbon M61-R6210, M71-R6200, R6210