Westward
0.85mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 5PLJ5
Zoro # G2534847
$0.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold Oxide
Explore More Products
- WESTWARD 12.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLV3
- WESTWARD 160.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLV6
- WESTWARD 3.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLN2
- WESTWARD 3/16" Cobalt 143 Deg. Jobber Length Drill Bit 38AV96
- WESTWARD #7 3-5/8" Cobalt 135 Deg. Jobber Length Drill Bit 5PLY8
- WESTWARD 13/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDD6
- WESTWARD #14 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL84
- WESTWARD 151.00mm HSS TiN 135 Deg. Jobber Length Drill Bit 6PTA3
- WESTWARD 169.00mm TiN 135 Deg. Jobber Length Drill Bit 6PTA8
- NACHI Jobber Length HSS TiN Coated Drill - 1.3mm 0156932
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 1/4-E 46016
- Westward Drill Bits