Milwaukee Valve
4" Flanged Cast Iron Swing Check Valve
Mfr # 2974-M 4
Zoro # G2534944
Free Shipping & Returns
$626.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Connection Flanged
- Body Material Cast iron
- Width 9"
Explore More Products
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve 508 1
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve 507 1 1/4
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve 509 2
- MILWAUKEE VALVE 3" FNPT Bronze Swing Y Check Valve 509Y 3
- MILWAUKEE VALVE 1-1/4" Sweat Low Lead Bronze Spring Check Valve UP1509 1 1/4
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve 515Y 3/4
- MILWAUKEE VALVE 3/8" Threaded Low Lead Bronze Spring Check Valve UP509 3/8
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve 515 1/2
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Bronze Spring Check Valve UP509 1 1/2
- EVERBILT 3/4 in. Brass FIP x FIP Swing Check Valve 240-2-34-EB
- DIXON Spring-Loaded Check Valve, 1-1/4 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import CV125
- Milwaukee Valve Check Valves