Scientific Cutting Tools

Thread Mill, He, Int/Ext, SC, 5/16-18


$159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material - Machining Carbide
  • Type Helical, Internal or External
  • Finish - Machining Bright (Uncoated)
  • Thread Type Inch
  • Overall Length 2-1/2 in
See all product information