Shop Alternate Products
This Product is Discontinued
Bulk-Strap
Slip Lock, 3/4 In., Plastic, PK25 (Discontinued)
Mfr # S34
Zoro # G2535565
This Product is Discontinued
Key Features
- Size 3/4 in
- Material Plastic
- Color Black
- For Use With Tie Down Strap
- Type 3/4"