Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 3/32 In, L 50 Ft, WLL 200 Lb (Discontinued)
Mfr # 2VJL9
Zoro # G2535863
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 7/32 in
- Strand Type 7 x 19
- Cable Size 3/32 in