Banjo
3" Female Coupler x FNPT Cam Lever Coupling
Mfr # 300D
Zoro # G2536353
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Polypropylene
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 3"
Explore More Products
- BANJO 3/4" Female Coupler x Hose Shank Cam Lever Coupling 050C
- BANJO 2" 90 Degree Male Adapter x FNPT Cam Lever Coupling 200A90
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling 075E
- BANJO 2" Male Spool Adapter Cam Lever Coupling 200FF
- BANJO 12713 Seal Kit 12713
- BANJO Banjo 2 Food Grade Ball Valve UV204FPFD
- BANJO 2In Cast Iron Pump, 5 HP, Cast iron, 2" Inlet 200PIH5V
- BANJO 90 Degree Female 1 1/2 150C90
- BANJO Impeller Bolt Gasket 12774VA
- MILTON 1" HB C Style Cam Groove Coupler PK 5 2103-2
- DIXON Cam and Groove Adapter, 1/2", 316 SS G50-F-SS
- Banjo Camlock Fittings