Moon American
Rocker Lug, NHxMNPT, 1 Inx1 In
Mfr # 378-1061024
Zoro # G2536895
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NPT x NH
- Fitting Movement Rigid
- Material Aluminum
- Compatible Pipe Size 1 in
Explore More Products
- MOON AMERICAN Rocker Lug, GH FemalexMNPSH, 3/4 Inx1 In 367-0751014
- MOON AMERICAN Storz Swivel, FNHxStorz, 4 Inx4 In 387-40240Z
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In 661-2521
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx2 In 363-2522061
- MOON AMERICAN Hex Nipple, FNPTxMNH, 2 Inx1-1/2 In 357-2061521
- MOON AMERICAN Hex Nipple, FNPTxMNH, 3 Inx2-1/2 In 357-3062521
- MOON AMERICAN Rocker Lug Swivel, NHxFNPSH, 2-1/2 In 379-2512524
- MOON AMERICAN Storz, FNHxStorz, 4 Inx5 In 7115-40250Z
- MOON AMERICAN Storz Elbow, FNPTxStorz, 4 Inx5 In 7116-40650Z
- DIXON Air King 4-Lug Female NPT End, 2" GAM28
- APACHE Male Aluminum Pin Lug, 2" 43075500
- Moon American Hydrant Adapters