Zoro Select
Clevis Pin, Steel, 0.50x1 23/64L, PK10
Mfr # WWG-CLPSAE-006
Zoro # G2537035
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Steel
- Material Grade 1010 and 1018
Explore More Products
- ZORO SELECT Clevis Pin, Universal, 0.312x3 In, PK10 WWG-CLPUZ-013
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 3/4 L, PK5 WWGCLPZBP071
- ZORO SELECT Clevis Pin, Universal, 0.375x2 1/2 In, PK10 WWG-CLPUZ-019
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. U39798.087.0250
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 1/2 In L WWG-CLPS-100
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 U39798.062.0200
- ZORO SELECT Precision Clevis Pin 5-11/16 Usable Lg PIN3027896
- ZORO SELECT Precision Clevis Pin 3-3/8 Usable Lg PIN30201864
- ZORO SELECT Clevis Pin, 18-8, 0.250x1 1/2 L, PK5 WWG-CLPSBPS-052
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK10 U51798.025.0100
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 U39797.050.0137
- Zoro Select Clevis Pins