Schneider Electric
Overload Relay, 3.80 to 5.50A, Class 10, 3P
Mfr # LR2K0312
Zoro # G2537376
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Range 3.80 to 5.50A
- Use With - Contactors and Starters LC7K, LP1K, LP4K Contactors, Mfr. Series LC1K
- Overload Relay Current Range 3.8 to 5.5A
- NEMA Size Not Applicable
- Width 1.77"
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 LR3D07L
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V LRD22L
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV LRD10L
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V LRD12L
- SCHNEIDER ELECTRIC Solid State Overload Relay 575Vac 150A LR9D5569
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10,600VAC LR3D365
- SCHNEIDER ELECTRIC Ovrload Rely, 60 to 100A, Class 10, 3P, 690V LR9D5367
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 140A Iec LRD4369
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options CA3KN40GD
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V LRD3357
- EATON Overload Relay, 0.16 to 0.24A, Class 10, 3P XTOMP24AC1
- Schneider Electric Overload Relays