Zoro Select
Reducing Nipple, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure
Mfr # RN300-200
Zoro # G2537787
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducing Nipple
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3" x 2"
- Basic Pipe Fitting Material Plastic
Explore More Products
- ZORO SELECT Hex Nipple, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure NIP075-SH
- ZORO SELECT Reducing Bushing, Polypropylene, 1/2" x 3/8", Schedule 80, 300 psi Max Pressure RB050-038
- ZORO SELECT Reducing Bushing, Polypropylene, 1/2" x 1/4", Schedule 80, 300 psi Max Pressure RB050-025
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/4" x 1", Schedule 80, 300 psi Max Pressure RB125-100
- ZORO SELECT Coupling, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure CPLG125
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure RN150-100
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- APOLLO BY TMG 1/2 in. Polypropylene Blue Twister Insert x FPT ABTFA12
- APOLLO BY TMG 1-1/4 in. x 1-1/4 in. Blue Twister Polypropylene Insert Coupling ABTC114
- Zoro Select Polypropylene Pipe Fittings