Lumapro
Miniature Lamp, 1651, 3.0W, S8, 5V, PK10
Mfr # 1651-10PK
Zoro # G2537866
$11.53
9% off
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape S8
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 3W INC
- Watts 3 W
Explore More Products
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V 890
- LUMAPRO Miniature Lamp, 1448, 1.0W, G3 1/2, 24V, PK10 1448-10PK
- LUMAPRO Miniature Lamp, 655, 5.6W, T3 1/4, 28V, PK10 655-10PK
- LUMAPRO Miniature Lamp, 1816, 4.0W, T3 1/4, 13V, PK10 1816-10PK
- LUMAPRO Miniature Lamp, 328, 1.0W, T1 3/4, 6V, PK10 328-10PK
- LUMAPRO Miniature Lamp, 1203, 20W, S8, 28V, PK10 1203-10PK
- LUMAPRO Miniature Lamp, 880, 27W, T3 1/4, 12.8V 880
- LUMAPRO Mini Lamp, 1156NA, 27W, S8, 12.8V, PK10 1156NA-10PK
- LUMAPRO Mini Lamp, 2057NA, 7.0/27W, S8, 12.8V, PK10 2057NA-10PK
- RACE SPORT 16.4Ft (5M) 3528 Non-Waterproof Led Tape Strip Light (Red) RS5M3528ISR
- DISCO Mini Light Bulbs, Clear, PK10 73497
- Lumapro Automotive Lighting