Eaton Bussmann
Time Delay, 250V AC, Not Rated
Mfr # S505-3.15-R
Zoro # G2539065
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S505
- Speed Time-Delay
- Amps 3.15A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 3-1/2A, MDL Series, 250V AC, Not Rated, 1-1/4" L x 1/4" dia MDL-3-1/2-R
- EATON BUSSMANN Fuse, Time Delay, 50A, LPS-RK-SP Series, 600V AC, 300V DC, 5-1/2" L x 1-1/16" dia LPS-RK-50SP
- EATON BUSSMANN Fuse, Time Delay, 1,000 A, KLU Series, 600V AC, Not Rated, 10-3/4" L x 2-1/2" dia KLU-1000
- EATON BUSSMANN Fuse, Time Delay, 80A, LPS-RK-SPI Series, 600V AC, 300V DC, 7-7/8" L x 1-1/8" dia LPS-RK-80SPI
- EATON BUSSMANN Fuse, Time Delay, 7A, LPS-RK-SP Series, 600V AC, 300V DC, 5" L x 13/16" dia LPS-RK-7SP
- EATON BUSSMANN Time Delay, 250V AC, Not Rated MDL-6-1/4-R
- EATON BUSSMANN Fuse, 10A, 250VAC, 20 mm L, PK100 BK/S506-10-R
- EATON BUSSMANN Time Delay Fuse 30.Amp ECSR30
- EATON BUSSMANN Buss Small Dimension Fuse BK/GMW-1/10
- EATON BUSSMANN Fuse, Time Delay, 1/2A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia FRN-R-1/2
- EATON BUSSMANN Fuse, Time Delay, 400mA, GMD Series, 250V AC, Not Rated, 20mm L x 5mm dia GMD-400-R
- Eaton Bussmann Ceramic Fuses