Shop Alternate Products
This Product is Discontinued
Merit
Arbor Mount Flap Disc, 4-1/2in, 60, Med. (Discontinued)
Mfr # 08834193634
Zoro # G2539214
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Medium
- Grit 60