Lab Safety Supply
Wash Bottle, Standard Spout, 16 oz., Blue
Mfr # 6FAU8
Zoro # G2539311
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Height 230mm
- Color Clear
- Autoclavable No
- Standards Not Applicable
Explore More Products
- LAB SAFETY SUPPLY Safety Coated Bottle, 146mm H, 16 oz., PK12 52KA37
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 6FAN7
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 404L07
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 6FAJ5
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack 24J884
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear 6FAV3
- LAB SAFETY SUPPLY Bottle, Wide Mouth, 213mm H, 64 oz., PK6 52JZ67
- LAB SAFETY SUPPLY Safety Coated Bottle, 178mm H, 32 oz., PK12 52JZ86
- LAB SAFETY SUPPLY Safety Coated Bottle, 168mm H, 16 oz., PK12 52KA47
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Narrow, 500 mL, PK6 5YHG6
- TRICORBRAUN 4 Oz Hdpe Cylinder White, Round 022529
- Lab Safety Supply Bottles & Jars