- Home
- /
- Heating & Cooling
- /
- Air Conditioners
- /
- Portable Air Conditioners
- /
- 7000 Btu Portable Air Conditioner, 120V
Shop Alternate Products
This Product is Discontinued
Koldwave
7000 Btu Portable Air Conditioner, 120V (Discontinued)
Mfr # 5WK07BEA1AAH0
Zoro # G2539975
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Cooling 7000
- Voltage 115V AC
- Phase 1
- Width 22 3/8 in
- Watts 1,029 W
Customers Also Purchased
- Brand Koldwave
-
MFR #
5WK07BEA1AAH0
-
Zoro #
G2539975
- Country of Origin United States
- Category Portable Air Conditioners
Dimensions
Width | 22 3/8 in |
Height | 17 5/8 in |
Depth | 12 in |
Power Cord Length | 6 ft |
Dimensions | 17 5/8 in H x 22 3/8 in W x 12 in D |
Details
Item | Portable Air Conditioner |
BtuH Cooling | 7000 |
Voltage | 115V AC |
Phase | 1 |
Watts | 1,029 W |
Includes | 18 in Quick-Connect Hose Kit, 4-way Adjustable Grilles, Condensate Pump, Electronic Touchpad with Digital Readout, Heat Pump, Stainless Steel Cabinet, Two Speed Fan, Water Regulating Valve |
Number of Speeds | 2 |
Control Type | Electronic |
Number of Cooling Speeds | 2 |
Amps | 9.2 A |
Item - Air Conditioners and Heat Pumps | Portable Air Conditioner |
Sound Level dBA | 60 |
NEMA Plug Configuration | 5-15 |
Environmental Applications | Commercial/Industrial |
Ambient Operating Range | 70 Degrees to 113 Degrees F |
BtuH Heating | 7800 |
Voltage - Air Conditioners and Heat Pumps | 115VAC |
Environmental Applications - Air Conditioners and Heat Pumps | Commercial/Industrial |
Hz | 60 Hz |
NEMA Plug Configuration - Air Conditioners and Heat Pumps | 5-15P |
Cooling Method | Water-Cooled |
Fan-Only Speeds | 2 |
Supply CFM | 250/215 |
Sound Level | 60 dBA |
Heating Method | Heat Pump |
Operation Mode - HVAC | Cooling/Heating |
Cooling Capacity | 7,000 BtuH |
Programming Capability | Not Programmable |
Smart Connectivity | No Connectivity |
Duty Rating | Heavy Duty |
Supply Air Flow | 250/215 |
Heating Capacity - Heat Pump | 7,800 BtuH |
NEMA Plug Configuration - HVAC | LCDI, 5-15P |
Heating Capacity - Electric | 7,800 BtuH |
System Cooling Method | Water-Cooled |
Remote Control Functions | No Remote Control Included |
Cool Air Discharge | Louvers |
System Cooling & Exhaust Method | Water-Cooled |
Description
Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 250 to 300 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 7,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 7,800 BtuH, Heating Capacity - Heat Pump 7,800 BtuH, 9.2 A Amps, 1,029 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 6 ft, System Cooling Method Water-Cooled, Control Type Electronic