- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Ducting, Venting & Accessories
- /
- Ducting Hoses
- /
- Ducting Hose, 1-1/2 In x 12 ft, Fiberglass
Shop Alternate Products
This Product is Discontinued
Hi-Tech Duravent
Ducting Hose, 1-1/2 In x 12 ft, Fiberglass (Discontinued)
Mfr # 0214-0150-0001
Zoro # G2540797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 25 psi
- Hose Color Rust
- Temp. Range -75 Degrees to 500 Degrees F
Customers Also Purchased
- Brand Hi-Tech Duravent
-
MFR #
0214-0150-0001
-
Zoro #
G2540797
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 12 ft |
Inside Dia. - Ducting Hose | 1-1/2" |
Ducting Hose Inside Dia. | 1-1/2" |
Length - Ducting Hose | 12 ft. |
Bend Radius | 1.5 in |
Ducting Hose Length | 12 ft. |
Bend Radius - Ducting Hose | 1.5" |
Inside Dia. | 1-1/2" |
Ducting Hose Bend Radius | 1.5" |
Length | 12 Ft. |
Details
Max. Working Pressure @ 70 F | 25 psi |
Hose Color | Rust |
Temp. Range | -75 Degrees to 500 Degrees F |
Number of Plies | 2 |
Operating Temp. Range | -75 Degrees to 500 Degrees F |
Max. Pressure | 25 psi |
Color | Orange |
Max. Pressure - Ducting Hose | 25 psi |
Material | Silicone Coated Fiberglass |
Ducting Hose Type | Industrial Ducting Hose |
Ducting Hose Max. Pressure | 25 psi |
Ducting Hose Vacuum Rating | 24.00" Hg |
Ducting Hose Color | Orange |
Vacuum Rating | 24.00 in Hg |
Color - Ducting Hose | Orange |
Vacuum Rating - Ducting Hose | 24.00" Hg |
Ducting Hose Material | Silicone Coated Fiberglass |
Max. Flow | 115 cfm |
Material - Ducting Hose | Silicone Coated Fiberglass |
Reinforcement | Fiberglass |
Item | Industrial Ducting Hose |
Type - Ducting Hose | Industrial Ducting Hose |
Hose Reinforcement Material | Fiber |
Duct Hose Type | Duct Hose for Air |
Hose Tube Material | Silicone |
For Media Type | Dust, Fumes |
Not Recommended Chemicals | Chips & Shavings, Cutting Oil, Liquids, Water |
Compatible Chemicals | Dust, Fumes |
Water | X |
Description
Industrial Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 12 ft, Hose Tube Material Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Fiber, Hose Color Rust, Vacuum Rating 24.00 in Hg, Max. Working Pressure @ 70 F 25 psi, Temp. Range -75 Degrees to 500 Degrees F, Bend Radius 1.5 in