Ge
Molded Case Circuit Breaker, 150A, 480V AC, 2 Pole, Bolt On Mounting Style, TED Series
Mfr # TED124150WL
Zoro # G2540824
Free Shipping & Returns
$2,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TED
- Number of Poles 2
- AC Voltage Rating 480V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- GE Miniature Circuit Breaker, 25A, 120/240V AC, 2 Pole, Plug In Mounting Style, THQP Series THQP225
- GE Molded Case Circuit Breaker, 100A, 277/480V AC, 3 Pole, Bolt On Mounting Style, TEY Series TEY3100
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 3 Pole, Bolt On Mounting Style, THQB Series THQB32015
- GE Miniature Circuit Breaker, 60A, 120/240V AC, 3 Pole, Bolt On Mounting Style, THHQB Series THHQB32060
- GE Miniature Circuit Breaker, 20A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1120HID
- GE Brkr 15A 1P Ge Comb Afci THQL1115AFP2
- GE Molded Case Circuit Breaker, 80A, 600V AC, 3 Pole, Bolt On Mounting Style, TED Series TED136080WL
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Bolt On Mounting Style, THQB Series THQB1115AF2
- GE Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, THHQC Series THHQC1115WL
- EATON Miniature Circuit Breaker, 35A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D35/3-NA
- ADVANCE CONTROLS Mccb 100A 3P Ul489 Lug/Load M1N100T3L
- Ge Circuit Breakers