Carhartt

Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL


$78.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 2X-Large
  • Color Navy
  • Fabric Weight 7 oz
  • Fits Chest Size 50 in to 52 in
  • ATPV Rating 8.6 cal/sq cm
See all product information