Zoro Select
M3.5-0.60 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD035160-100P1
Zoro # G2541603
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT M2.5-0.45 x 12 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51320.025.0012
- ZORO SELECT #4-40 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51140.011.0062
- ZORO SELECT 3/8"-16 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51122.037.0300
- ZORO SELECT M4-0.70 x 50 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51300.040.0050
- ZORO SELECT M3-0.50 x 3.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK MPPJIX03006-025P1
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK 1PXT4
- ZORO SELECT M2.5-0.45 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK M2.53D7985A
- ZORO SELECT #6-32 x 1/2 in Torx Flat Machine Screw, Plain Steel, 5000 PK 0608RTF188
- ZORO SELECT #5-40 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 10000 PK 0504MSP
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 8000 PK 688256-8000
- TAMPER-PRUF SCREW #6-32 x 1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 100 PK 400540
- Zoro Select Machine Screws