Amiad
Filter Screen, Black, 1-1/4" Diameter
Mfr # 700101-000298
Zoro # G2543292
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Length 5 in
- For Use With Y-Strainer Housing
- Screen Material Stainless Steel
- Screen Area 17 sq in
Explore More Products
- AMIAD Filter Screen, Red, 14-5/8" Length 700101-000415
- AMIAD Filter Screen, Yellow, 14-5/8" Length 700101-000414
- AMIAD Filter Screen, Blue, 10" Length, 2" Dia 700101-000367
- AMIAD Filter Screen, 3/4", NPT, Yellow 700101-000283
- AMIAD Filter Screen, Red, 10" Length, 2" Dia 700101-000365
- AMIAD Filter Screen, Blue, 14-5/8" Length 700101-000417
- CULLIGAN Filter Housing, 1 in. NPT, Blue HD-950A
- OMNIFILTER WHOLE HS WTR FILTER WH5-S-S18
- FILL-RITE Housing, Fuel Filter 311KTF7029
- AMIAD Filter Screen, Yellow, 5" Length, 2" Dia 700101-000337
- CULLIGAN Water Filter Housing, 10-37/64" H US-2R
- Amiad Filter Housings